Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 20x20", Parl, N/O 24V
Mfr # ND-RSD-20X20-NO
Zoro # G9367290
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-20X20-NO
- Zoro # G9367290
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 20"x20",Parl N/O 24V |
Description
Rectangular Damper, 20 In.x20 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 18x18x1 Flex Air Filter (1818F)
- ZORO SELECT Press Switch, Open On Fall 35 PSI (6ALC3)
- ALLEGRO INDUSTRIES Pleated Pre-Filter, PK6 (9450-PF)
- FROST KING Weather Seal, 40" H, 5" W (AC41WX)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGC4)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 8" x 17" (ST817)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL4)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGG2)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH9)
- Ewc Controls Dampers