Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 20x18", Parl, N/O 24V
Mfr # ND-RSD-20X18-NO
Zoro # G9367528
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-20X18-NO
- Zoro # G9367528
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 20"x18",Parl N/O 24V |
Description
Rectangular Damper, 20 In.x18 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02044)
- RITTAL Enclosure Heater, Fan Forced, 400W, 240V (3105390)
- WHITE-RODGERS Pilot Generator, 180 Degrees, LP/NG, 750mV, 32 in L., Thermopile (PG9A38JTL24S2)
- ALL-FILTERS 20X22X1 Poly Disposable Panel Air Filter MERV 6, 12PK (20221.6 12pk)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK14)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- DAYTON Hinged Duct Access Door, 10 In., Square (2TFX4)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGE8)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGD1)
- Ewc Controls Fire and Smoke Dampers