Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 20x16", Parl, N/O 24V
Mfr # ND-RSD-20X16-NO
Zoro # G9367482
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-20X16-NO
- Zoro # G9367482
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 20"x16",Parl N/O 24V |
Description
Rectangular Damper, 20 In.x16 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A222)
- HONEYWELL THERMAL SOLUTIONS C7027A1072 Mini-Peeper Uv (C7027A1072)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 42 Plates - Subcooler - 144k BTU (ACH-70X-42M-F)
- HEIL QUAKER Nat - Lp Gas Conversion Kit (1160991)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 10" x 10" (750707)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. H (3HGJ3)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 7" x 20" (750720)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI846GA)
- DAYTON Insulated Access Door, 12 In, Square, Steel (5EFT3)
- Ewc Controls Dampers