Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 20x16", Parl, N/C 24V
Mfr # ND-RSD-20X16
Zoro # G9367613
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-20X16
- Zoro # G9367613
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 20"x16",Parl N/C 24V |
Description
Rectangular Damper, 20 In.x16 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Aluminum 36"Dia, 30.4"H Roof Fan w.Motor (56JP07)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-373)
- ZORO SELECT Filtered Return Air Grille, 27.62 X 22.62, White, Steel (4JRT8)
- ALL-FILTERS 16 in. x 24 in. x 1 in.MERV 8 Pleated AC Furnace Air Filter, 12PK (16241.8 12PK)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Access Door, 14 In, Square, Galvanized Stl (5EFT4)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12814F2GA)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG6)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGC8)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161224F2GA)
- Ewc Controls Fire and Smoke Dampers