Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 20x14", Parl, N/C 24V
Mfr # ND-RSD-20X14
Zoro # G9367570
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-20X14
- Zoro # G9367570
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 20"x14",Parl N/C 24V |
Description
Rectangular Damper, 20 In.x14 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Teflon sintered filter, Ø 12 mm (0554 0756)
- CARRIER Air Filter, 16X24X2 Throw Away Filter (KH01AA587)
- YORK SOURCE1 Sensor Flame Gas (S1-02537499000)
- DAYTON Gas Unit Heater, NG, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in (55FG68)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGJ1)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 13" x 13" (ST1313)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGD1)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGC8)
- Ewc Controls Fire and Smoke Dampers