Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 20x12", Parl, N/O 24V
Mfr # ND-RSD-20X12-NO
Zoro # G9367543
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-20X12-NO
- Zoro # G9367543
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 20"x12",Parl N/O 24V |
Description
Rectangular Damper, 20 In.x12 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Aks-12 Sensor 1.5M -40/100C (084N0036)
- DAYTON Shutter Mount Exhaust Fan, 16", Variable Speed, 1095 cfm (484X39)
- HOME PLUS 4 in. H X 3.5 in. D 1 speed Mini Fan (702256)
- EMPIRE COMFORT SYSTEMS Automatic Blower, Top Mounting Type (GWTB2W)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- KMC 1-11/16In Metal Smoke Control Damper Actuator 5-10PSI (MCP8031-3111)
- DAYTON Access Door, 14 In, Square, Galvanized Stl (5EFT4)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGJ1)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK15)
- Ewc Controls Fire and Smoke Dampers