Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 20x10", Parl, N/C 24V
Mfr # ND-RSD-20X10
Zoro # G9367519
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-20X10
- Zoro # G9367519
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 20"x10",Parl N/C 24V |
Description
Rectangular Damper, 20 In.x10 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Valve Repair Part, Linkage, 2-1/2" to 4" (AV-495)
- TPI Pump House Convection Utility Heater, 500W 120V (RPH15A)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 13 (6B601)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x30"x1" (274-160-300)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGF6)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGE7)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12811GA)
- DAYTON Access Door, 10 In, Square, Galvanized Stl (5EFT2)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH3)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK17)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGF3)
- Ewc Controls Fire and Smoke Dampers