Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 18x24", Parl, N/C 24V
Mfr # ND-RSD-18X24
Zoro # G9367150
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-18X24
- Zoro # G9367150
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 18"x24",Parl N/C 24V |
Description
Rectangular Damper, 18 In.x24 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Return Air Grille, 23.75 X 23.75, Powder Coated, Aluminum (AG-22X22-RTW-2PK)
- JB INDUSTRIES Refrigerant Cap Waterproof Sleeve (SHLD-SLP20)
- ALL-FILTERS 18 in. x 20 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (18201.13 12PK)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x22", MERV 14 (5E844)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161222F2GA)
- DAYTON Hinged Duct Access Door, 6 In. W, 6 In. H (2TFX2)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12811F2GA)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGF8)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGA9)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGC1)
- Ewc Controls Dampers