Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 18x18", Parl, N/O 24V
Mfr # ND-RSD-18X18-NO
Zoro # G9367108
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-18X18-NO
- Zoro # G9367108
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 18"x18",Parl N/O 24V |
Description
Rectangular Damper, 18 In.x18 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSTAR Propane Heater Infrared Ceramic, 65000 Btu (SG6-L)
- CLEVELAND CONTROLS Static Pressure Probe, 1 1/2 In, Barbed (21397-112)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGA1)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light Brushed Nickel (50601-40)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH5)
- DAYTON Hinged Duct Access Door, 10 In., Square (2TFX4)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGF6)
- DAYTON Access Door, 8 In., Square, Double Cam Lock (5EFT1)
- DAYTON Square Fire/Smoke Damper, 15-3/4 In. W (3HGK3)
- Ewc Controls Dampers