Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 18x16", Parl, N/O 24V
Mfr # ND-RSD-18X16-NO
Zoro # G9367351
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-18X16-NO
- Zoro # G9367351
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 18"x16",Parl N/O 24V |
Description
Rectangular Damper, 18 In.x16 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Copper Check Valve, 1/2 Dia x 3 3/4 In L (CV4P-6FS-6FS)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes, Bk (SQ901BA)
- ALL-FILTERS 16X25X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (16252.11 4PK)
- LASKO Bathroom Heater Plus Fan Only Mode (CD08210)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- U.S. FIREPLACE PRODUCTS Energy Top Damper - 13" x 13" - Chimney Damper (ET1313)
- DAYTON Square Fire/Smoke Damper, 23-3/4 In. W (3HGK5)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. W (3HGJ9)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGF7)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12820GA)
- Ewc Controls Fire and Smoke Dampers