Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 18x14", Parl, N/O 24V
Mfr # ND-RSD-18X14-NO
Zoro # G9367239
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-18X14-NO
- Zoro # G9367239
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 18"x14",Parl N/O 24V |
Description
Rectangular Damper, 18 In.x14 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hot Surface Ignitor (1FYA6)
- DAYTON Shaft and Bearing Kit, Use With 4C131 (4C131SBK)
- KING ELECTRIC Thermostat Programmable, Dp 120/208/240V 15A (K302PE)
- SUPCO Temperature And Pressure Logger (LPT)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL6)
- LYEMANCE Lyemance Lock-Top Damper Extra Hardware Pack (12174)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGC2)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGF3)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGC3)
- Ewc Controls Fire and Smoke Dampers