Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 18x12", Parl, N/C 24V
Mfr # ND-RSD-18X12
Zoro # G9367272
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-18X12
- Zoro # G9367272
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 18"x12",Parl N/C 24V |
Description
Rectangular Damper, 18 In.x12 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FB16X22A_4)
- FOSTORIA Quartz Lamp, 1.6kW, 240V, Red (63216249)
- AIR HANDLER Carbon Impregnated Filter, 24x24x1" (6B876)
- HONEYWELL Honeywell Flame Sensor C7027A1049, UV Minipeeper, 0 To 215°F Range, 1/2" NPT Threaded Spud (C7027A1049)
- DAYTON Rectangular Fire Damper, Static, Vertical (2TGA5)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. W (3HGJ9)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR849F2GA)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGF2)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ7)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161220F2GA)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGC2)
- Ewc Controls Dampers