Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 16x30", Parl, N/O 24V
Mfr # ND-RSD-16X30-NO
Zoro # G9366931
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-16X30-NO
- Zoro # G9366931
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 16"x30",Parl N/O 24V |
Description
Rectangular Damper, 16 In.x30 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X24X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (18244.8 3PK)
- HI-TECH DURAVENT Industrial Duct Hose, 7"x25ft. (2031-0700-2025)
- ILC FILTER 14X22X1 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 14 X 22 X 075 MADE IN THE USA FILT (WY-0H8H-7)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 52in Matte Black with 3000K LED Light Kit and Remote Control (FR-W2003-52L)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGA3)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGF6)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGF5)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. W (3HGK2)
- U.S. FIREPLACE PRODUCTS The Top Damper - 9" x 13" - Chimney Damper (TD913)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH7)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL6)
- Ewc Controls Fire and Smoke Dampers