Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 16x28", Parl, N/O 24V
Mfr # ND-RSD-16X28-NO
Zoro # G9366913
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-16X28-NO
- Zoro # G9366913
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 16"x28",Parl N/O 24V |
Description
Rectangular Damper, 16 In.x28 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLDFRONT 10,000 BTU 115 Volts ThroughtheWall Air Conditioner with 24 Hour Timer and Remote Control (WTC10002WCO115V)
- HONEYWELL HOME Cover Plate, Wall Mount, White, Plastic (50005625-001)
- HONEYWELL 12-60 in. Break/Rise M/R 1/4 in. npt (C6097B3002)
- HONEYWELL HOME Aquastat Controller, 100 F - 240 F (L4006E1117)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12811F2GA)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH8)
- DAYTON Round Fire/Smoke Damper, 350F, 120V (3HGL7)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12811GA)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGD6)
- Ewc Controls Dampers