Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 16x26", Parl, N/O 24V
Mfr # ND-RSD-16X26-NO
Zoro # G9366977
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-16X26-NO
- Zoro # G9366977
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 16"x26",Parl N/O 24V |
Description
Rectangular Damper, 16 In.x26 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Black (4/Bag) (LVSL0004BL)
- AIR CONDITIONING PRODUCTS CO 60 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 60")
- LEGEND VALVE T-88 A&D ELIMINATOR BODY A (800-875)
- GRAY 12X4X6 STRAIGHT REG BOOT (12X4X6-110R)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- COMPONENT HARDWARE High Temperature Access Door, 10" x 6" (ACC-10X6)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161222F2GA)
- U.S. FIREPLACE PRODUCTS Seal Tight Install Kit - Chimney Damper Hardware Kit - No Cable (STIK)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL6)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGC4)
- Ewc Controls Dampers