Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 16x24", Parl, N/O 24V
Mfr # ND-RSD-16X24-NO
Zoro # G9366907
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-16X24-NO
- Zoro # G9366907
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 16"x24",Parl N/O 24V |
Description
Rectangular Damper, 16 In.x24 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6366461)
- SOLER & PALAU Inline Centrifugal Duct Fan, 12 In. Dia. (PV-315X)
- GOODMAN 0131M00061Sp Condenser Motor, (0131M00061)
- TOUGH GUY Flue Brush, Dia 6, 1/4 MNPT, Length 8 (3EDD6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 8" x 17" (ST817)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGC5)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12818F2GA)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL6)
- DAYTON Access Door, 10 In, Square, Galvanized Stl (5EFT2)
- Ewc Controls Fire and Smoke Dampers