Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 16x24", Parl, N/C 24V
Mfr # ND-RSD-16X24
Zoro # G9366861
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-16X24
- Zoro # G9366861
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 16"x24",Parl N/C 24V |
Description
Rectangular Damper, 16 In.x24 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN 511330079 Ign Mdl Ut-1107-2 (511330079)
- ZORO SELECT Electric Heating Cable, 240VAC, 6 ft Length, Waterproof, SJTW (13R096)
- GOODMAN Beckett Burner (0163F00017S)
- HONEYWELL HOME Pilot Assembly, LP/NG, Non-Primary Aerated (Q314U1001)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGC4)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR849F2GA)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGD4)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGC6)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 7" x 20" (750720)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 10" x 10" (750707)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGA3)
- Ewc Controls Dampers