Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 16x22", Parl, N/O 24V
Mfr # ND-RSD-16X22-NO
Zoro # G9366828
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-16X22-NO
- Zoro # G9366828
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 16"x22",Parl N/O 24V |
Description
Rectangular Damper, 16 In.x22 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Well Temp Sen, 1K pt. ohm, 6" Probe (TE-635AM-1)
- AIR HANDLER Pleated Air Filter, 16x25x1, MERV 7, Standard Capacity, Synthetic, GR5WM716251, White (GR5WM716251)
- YELLOW JACKET Manifold Hose Set, Low Loss, 48 In (29984)
- DAYTON Hydronic Unit Heater, 18-5/8"D, 5500 cfm (1EBC4)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGA4)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGA9)
- DICKINSON MARINE Dickinson Marine 17-001 4 in. x 22 in. Pipe With Barometric Damper (17-001)
- DAYTON Round Fire/Smoke Damper, 350 Deg F (3HGL5)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGD9)
- Ewc Controls Fire and Smoke Dampers