Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 16x16", Parl, N/C 24V
Mfr # ND-RSD-16X16
Zoro # G9366773
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-16X16
- Zoro # G9366773
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 16"x16",Parl N/C 24V |
Description
Rectangular Damper, 16 In.x16 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Pressure Filter Element, 2.50" (ABEP-10004)
- ROBERTSHAW PG9 Replacement Pilot Uni-Kit, LP/NG, Aerated, NG & LP orifice (1820-029)
- BROAN Grill (97011790)
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D (NS2000031)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12820GA)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGC6)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ6)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGA2)
- DAYTON Rectangular Fire Damper, 5-3/4x11-3/4 In. (2TGF1)
- Ewc Controls Dampers