Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 16x12", Parl, N/O 24V
Mfr # ND-RSD-16X12-NO
Zoro # G9367053
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-16X12-NO
- Zoro # G9367053
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 16"x12",Parl N/O 24V |
Description
Rectangular Damper, 16 In.x12 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (14201.8 4PK)
- MCDONNELL & MILLER Level Control Head Mechanism (94-M-HD)
- ERIE Motor Pop Top, 277V, 50/60 Hz (30-158-T)
- JOHNSON CONTROLS Spring Kit (V-3800-6002)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161224F2GA)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 12" x 12" (751212)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ8)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK17)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 12" x 20" (751220)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161236GA)
- Ewc Controls Fire and Smoke Dampers