Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 16x10", Parl, N/O 24V
Mfr # ND-RSD-16X10-NO
Zoro # G9366959
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-16X10-NO
- Zoro # G9366959
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 16"x10",Parl N/O 24V |
Description
Rectangular Damper, 16 In.x10 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Diffuser Ceiling Round 8In Wht (SRSD08)
- SOLER & PALAU Steel Backdraft Damper, 5" (CAR125)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A624)
- JOHNSON CONTROLS Pneumatic Remote Controller, 15 Ft. Cap (T-8000-3)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGA6)
- DAYTON Round Fire/Smoke Damper, 15-5/8 In. D, 24V (3HGK6)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGC7)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 10" x 10" (750707)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- Ewc Controls Dampers