Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 14x30", Parl, N/C 24V
Mfr # ND-RSD-14X30
Zoro # G9366618
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-14X30
- Zoro # G9366618
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 14"x30",Parl N/C 24V |
Description
Rectangular Damper, 14 In.x30 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HUMIDIFIER FILTER 9.25""H (HAC504PF1)
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 2", 6 Pack (FA24X24X2N_6)
- VULCAN Plug, Thermocouple, J (N56/05012-J)
- MOVINCOOL Ceiling Tile, 24 In. L, 24 In. W (LA146373-8280)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI849GA)
- DAYTON Hinged Duct Access Door, 10 In., Square (2TFX4)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGD7)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161228GA)
- U.S. FIREPLACE PRODUCTS The Top Damper - 9" x 13" - Chimney Damper (TD913)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGF3)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGC4)
- Ewc Controls Dampers