Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 14x26", Parl, N/O 24V
Mfr # ND-RSD-14X26-NO
Zoro # G9366633
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-14X26-NO
- Zoro # G9366633
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 14"x26",Parl N/O 24V |
Description
Rectangular Damper, 14 In.x26 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., 100 Feet (RFRB-0500-100)
- ALL-FILTERS 10X20X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (10201.13 4PK)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V47AC-6C)
- KOCH Filter Panel, 3-Ply, 20Wx20L, MERV7 (132-2020-01)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGD7)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGE2)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ8)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK13)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- Ewc Controls Fire and Smoke Dampers