Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 14x24", Parl, N/O 24V
Mfr # ND-RSD-14X24-NO
Zoro # G9366590
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-14X24-NO
- Zoro # G9366590
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 14"x24",Parl N/O 24V |
Description
Rectangular Damper, 14 In.x24 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH12K3SB - 12000 BTU Cool w/ Heat Pump 208/230V (PZH12K3SB)
- BROAN Motor Mounting Cup (95000963)
- REZNOR DSI Ignition Control (204955)
- FRIEDRICH PTAC Power Cord, 265VAC, White (PXPC26520A)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGF9)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12818F2GA)
- KMC 1-11/16In Metal Smoke Control Damper Actuator 5-10PSI (MCP8031-3111)
- LAMBRO INDUSTRIES INC Lambro BD04 4 in. Back Draft Damper (47298)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK13)
- Ewc Controls Dampers