Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 14x22", Parl, N/O 24V
Mfr # ND-RSD-14X22-NO
Zoro # G9366730
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-14X22-NO
- Zoro # G9366730
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 14"x22",Parl N/O 24V |
Description
Rectangular Damper, 14 In.x22 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ FLOW 18 in. x 20 in. x 1 in. II No-Metal Fiberglass Air Filter MERV 2, 12PK (10055.011820)
- GREENSEAM Round Reducer, 7 in x 6 in Duct Dia, Galvanized Steel, 24 GA, 7 in W, 6" L, 6 1/4 in H (GRR7P6PGA24)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Return Filter Grille, 12" Duct, T-grid, Black (STR-ERFG-12BK)
- ABB 2 LB Access Fitting (E986J-CTN)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. H (3HGJ3)
- DAYTON Insulated Access Door, 12 In, Square, Steel (5EFT3)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGA8)
- DAYTON Round Fire/Smoke Damper, 350F, 120V (3HGL7)
- Ewc Controls Fire and Smoke Dampers