Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 14x22", Parl, N/C 24V
Mfr # ND-RSD-14X22
Zoro # G9366651
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-14X22
- Zoro # G9366651
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 14"x22",Parl N/C 24V |
Description
Rectangular Damper, 14 In.x22 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Pump, 230V, 50 Hz, 1 Phase (2008949)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC20608)
- DAYTON 54 in Backdraft Damper / Wall Shutter, 54-1/2 in x 54-1/2 in (3C313)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GGC1)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGE9)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161220F2GA)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161224F2GA)
- KMC 1-11/16In Metal Smoke Control Damper Actuator 5-10PSI (MCP8031-3111)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGG2)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGC4)
- Ewc Controls Dampers