Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 14x16", Parl, N/O 24V
Mfr # ND-RSD-14X16-NO
Zoro # G9366627
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-14X16-NO
- Zoro # G9366627
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 14"x16",Parl N/O 24V |
Description
Rectangular Damper, 14 In.x16 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gravity Roof Vent, 22 In Sq Base (2RB70)
- DAYTON Replacement Blower 'Wheel (2ZB40)
- QUIETCOOL QC CL-5400 Steel Ceiling Whole House Fan (QC CL-5400)
- REVCOR Blower Whl, Dia 4 In, Width 2 1/2 In (BH400-250S L)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. H (3HGJ3)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12811GA)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ7)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGD6)
- Ewc Controls Fire and Smoke Dampers