Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 14x14", Parl, N/C 24V
Mfr # ND-RSD-14X14
Zoro # G9366557
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-14X14
- Zoro # G9366557
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 14"x14",Parl N/C 24V |
Description
Rectangular Damper, 14 In.x14 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x24"x1" (284-160-240)
- JB INDUSTRIES Cap Tube, .090 I.D. X .145 O.D. X 7 Ft (TC-90-7)
- GREENSEAM Round Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 24 GA, 6 in W, 6" L, 5 3/4 in H (GRR6P5PGA24)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AT09)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH9)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12814F2GA)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK18)
- LAMBRO INDUSTRIES INC Lambro BD04 4 in. Back Draft Damper (47298)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGC3)
- Ewc Controls Fire and Smoke Dampers