Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 12x30", Parl N/C 24V
Mfr # ND-RSD-12X30
Zoro # G9366301
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-12X30
- Zoro # G9366301
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 12"x30",Parl N/C 24V |
Description
Rectangular Damper, 12 In.x30 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (GWT25WNAT)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 1ft (3R1C0)
- PLASTIC SUPPLY Rain Cap, 12 in Duct Dia, Type I PVC, 25" L x 17-1/2" H (PVCRCA12)
- ILC FILTER 16X20X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 155 X 195 X 075 MADE IN TH (WY-0J3T-8)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI849GA)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGE2)
- LOCK-TOP LOCK-TOP 09110 8 in. x 13 in. Lock-Top Energy-Saving Damper (9110)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH2)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGC8)
- Ewc Controls Dampers