Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 12x28", Parl N/O 24V
Mfr # ND-RSD-12X28-NO
Zoro # G9366283
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-12X28-NO
- Zoro # G9366283
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 12"x28",Parl N/O 24V |
Description
Rectangular Damper, 12 In.x28 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-201)
- ZORO SELECT Set Limit, Auto Reset, Opens 160 (6UDZ5)
- JOHNSON CONTROLS Pneumatic Thermostat Cover (T-4756-1738)
- REZNOR Motor, 1/4 HP, 115V (1028313R)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG5)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGA7)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH6)
- DAYTON Square Fire/Smoke Damper, 17-3/4 In. W (3HGK4)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGG1)
- LOCK-TOP LOCK-TOP 09110 8 in. x 13 in. Lock-Top Energy-Saving Damper (9110)
- Ewc Controls Dampers