Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 12x24", Parl N/O 24V
Mfr # ND-RSD-12X24-NO
Zoro # G9366329
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-12X24-NO
- Zoro # G9366329
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 12"x24",Parl N/O 24V |
Description
Rectangular Damper, 12 In.x24 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL3)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (2HAC8)
- PRECISION COILS Heat Coil, 375cfm, 2.0gpm, 6x6-1/8x12-3/8" (SP102612N)
- PARKER Wireless Diagnostic Service Kit, Plastic (SSTK-PARKER)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Fusible Link, 1/2 in W, 1 1/2 in H, 165 Degrees F (2TGJ3)
- DAYTON Hinged Duct Access Door, 6 In. W, 6 In. H (2TFX2)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGD7)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161220F2GA)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGA6)
- Ewc Controls Fire and Smoke Dampers