Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 12x24", Parl N/C 24V
Mfr # ND-RSD-12X24
Zoro # G9366310
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-12X24
- Zoro # G9366310
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 12"x24",Parl N/C 24V |
Description
Rectangular Damper, 12 In.x24 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Tee, 12 in Duct Dia, Type I PVC, 22-3/4" L (PVCT12)
- ALL-FILTERS 10X10X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (10101.13 6PK)
- AIR HANDLER 15-3/4x26-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE80)
- ZORO SELECT Enclosed Fan Relay, SPDT, 120V Coil (6AZU5)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Access Door, 14 In, Square, Galvanized Stl (5EFT4)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 12" x 20" (751220)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12811GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161222GA)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGF2)
- Ewc Controls Dampers