Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 12x22", Parl N/O 24V
Mfr # ND-RSD-12X22-NO
Zoro # G9366353
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-12X22-NO
- Zoro # G9366353
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 12"x22",Parl N/O 24V |
Description
Rectangular Damper, 12 In.x22 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Wheel, 4-13/64"dia., 2-29/32W, CW, 1/4" (LA21RA425)
- CANARM ExtFn, 14In Bld Dia, Galvalum, 115V (AX14-3)
- TELEDYNE LAARS Gasket, S0095100 (S0095100)
- BERNER Motor, 1 HP, 208-230V (01001048F2X18B)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGE6)
- DICKINSON MARINE Dickinson Marine 18-001 5 in. x 22 in. Pipe With Barometric Damper (18-001)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGE2)
- DAYTON Insulated Access Door, 12 In, Square, Steel (5EFT3)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161232GA)
- Ewc Controls Fire and Smoke Dampers