Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 12x22", Parl N/C 24V
Mfr # ND-RSD-12X22
Zoro # G9366347
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-12X22
- Zoro # G9366347
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 12"x22",Parl N/C 24V |
Description
Rectangular Damper, 12 In.x22 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vr8215S1503 24V 1/2" X 1/2" (VR8215S150)
- HENRY Fabric Roof Ptch Blk Gls 4X150 (HE181195)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 500VA, Hi/Lo Volt (PSH500A-LVC)
- HEAT HOG Portable Gas Floor Heater, 4,000 BtuH (HH-04SLN-A)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGA7)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGD1)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- COMPONENT HARDWARE High Temperature Access Door, 10" x 6" (ACC-10X6)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK17)
- Ewc Controls Fire and Smoke Dampers