Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 12x14", Parl N/C 24V
Mfr # ND-RSD-12X14
Zoro # G9366240
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-12X14
- Zoro # G9366240
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 12"x14",Parl N/C 24V |
Description
Rectangular Damper, 12 In.x14 In.,Parl N/C 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Champion Cooler Aspen Pad Set 310085-3 - 27-3/4"W x 1/2"D x 27-1/2"H (310085-3)
- AIR VENT Wthr Wd Rnd Roof Vent (97691)
- COPELAND Heater, 120V, 90W (918-0047-00)
- JB INDUSTRIES Base W/Feet new Style (PR-62)
- DICKINSON MARINE Dickinson Marine 18-001 5 in. x 22 in. Pipe With Barometric Damper (18-001)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK18)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12811GA)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH4)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGA9)
- DICKINSON MARINE Dickinson Marine 17-001 4 in. x 22 in. Pipe With Barometric Damper (17-001)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. W (3HGK2)
- Ewc Controls Dampers