Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 12x12", Parl N/O 24V
Mfr # ND-RSD-12X12-NO
Zoro # G9366161
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-12X12-NO
- Zoro # G9366161
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 12"x12",Parl N/O 24V |
Description
Rectangular Damper, 12 In.x12 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Power Ventor Wheel (11J35R01126-011)
- TJERNLUND PRODUCTS Control, Interlock (UC1)
- VULCAN Finned Strip Heater, 120V, 15-1/4 In. L (OSF1515-1250A)
- BALDWIN FILTERS Fuel Spin-on with Drain (BF9818)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG5)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGD6)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ7)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161222GA)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGG1)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGD1)
- DICKINSON MARINE Dickinson Marine 18-001 5 in. x 22 in. Pipe With Barometric Damper (18-001)
- Ewc Controls Dampers