Shop All Actuators and Damper Motors
Ewc Controls
Actuator, 2-Position, 24V
Mfr # MAN
Zoro # G9365577
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # MAN
- Zoro # G9365577
- UPC # 00845484003716
- Country of Origin United States
- Category Actuators and Damper Motors
Details
Item | Actuator, 24V, 2-Position |
Description
Actuator, 24V, 2-Position
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Fan Blade 3, 35.11" dia. (026-37579-000)
- JB INDUSTRIES Nitrogen Purging Adapter For ACR Pipe (BRZ-1000)
- AIR KING Portable Electric Heater, 1500W/900W, 120V AC, 1 Phase, Oscillating (8132)
- HONEYWELL Q4100C9046 Silicon Carbide (Q4100C9046)
- HONEYWELL HOME Modulating Actuator for VC Series Valves (VC7934ZZ11)
- HONEYWELL THERMAL SOLUTIONS V4055A1007 120V Fluid Power (V4055A1007)
- HONEYWELL T100R1012 Actuator For Use With (T100R1012)
- HONEYWELL Electric Actuator, -40 to 140F, 100-240V (MS4120A1001)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGC-3)
- HONEYWELL Electric Actuator, 175 in.-lb., Modulating (MN7220A2205)
- KMC CONTROLS Electric Actuator, 40 in.-lb., Proprtional (MEP-4002)
- Ewc Controls Actuators and Damper Motors