Ewbank HSV1000 Chilli Stick/Handheld Convertible Vacuum
Mfr # HSV1000
Zoro # G104129901
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewbank
- MFR # HSV1000
- Zoro # G104129901
- UPC # 5034595102851
- Country of Origin China
- Category Specialty Cleaners
Description
The Earlex Ewbank Chilli Vac is a powerful, compact, handheld vacuum cleaner, which is quick, easy and versatile. With an extra long power cord and supplied with useful attachments, the Chilli Vac easily accesses awkward areas, making it ideal for use on stairs, sofas, hallways and inside cars. This vacuum cleaner can also be used upright, with its detachable telescopic handle and air-powered brush head. Chilli is a combination stick and handheld vac that outdoes all competitors thanks to its extreme suction power and compact size. No need to waste time with chargers or compromise on cleaning performance, the Chilli is perfect for smaller apartments, offices or as a second lightweight vac in any home.
Features- Supplied with telescopic handle
- Air-powered head
- Brush, angled brush (small nozzle)
- Flexible suction hose and shoulder strap.
- Dimension - 6 X 22 X 7 in.
- Item Weight - 3.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCAL PRO Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (P700B)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Green (5380632)
- CHAMPION CDS Liquid Chlorinating Chemicals 1 gal (CD160001)
- DRILLBRUSH BBQ Accessories - Grill Brush - Grill Tools - Ultra Stiff Bristles (5in-S-K-H-DB)
- DIVERSEY Suma Calc Descaler, Liquid, 1 gal, PK4 (101103005)
- WARSAW CHEMICAL Wash-Wax, Clean, 1-Gallon, 4PK (20784-0000004)
- SC JOHNSON PROFESSIONAL 2000 ML KRESTO CHERRY SOFT BTL-EACH (SN99027563)
- GEMPLERS Gempler's Bacterial Digestant, 1 gal. (534 4X1 S)
- LIQUID-PLUMR Slow Flow Fighter 17 Oz. Foaming Liquid Drain Opener & Cleaner (1290)
- STAR BRITE Star brite 095122P Spider and Bird Stain Remover - 22 oz (095122P)
- INSTANT POWER Non-Acid Liquid 1 Gal. Sewer Line Cleaner (1801)
- Ewbank Specialty Cleaners