Shop All Floor Cleaners and Maintainers
Ewbank
Carpet and Upholstery Shampoo
Mfr # 21000
Zoro # G111206671
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 8 in
- Width 6 in
- For Use With 280, 250-265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewbank
- MFR # 21000
- Zoro # G111206671
- UPC # 5034595101472
- Country of Origin China
- Category Floor Cleaners and Maintainers
Dimensions
Length | 8 in |
Width | 6 in |
Details
Color | White |
For Use With | 280, 250-265 |
Description
Carpet/Upholstery Shampoo For Ewbank Shampooers
- •Works deep into carpet fibers and lifts dirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMPRID Hanging Moisture Absorber Fresh Scent 15.4 oz (FG80FSSB)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, White, 6 PK (KCC 25702)
- PROTEAM ProGuard Proguard 4 Portable Wet/Dry Vacuum, Fine Dust Filter 142 cfm (107128)
- SPRAYWAY Glass Cleaner Wipe. 40 10x12 Wipes, 6PK (SW933)
- EWBANK Ewbank FP1000 Floor Polisher & Vacuums (FP1000)
- OIL-DRI Ready Red Oil Base Sweeping Compound (L91100RR)
- ARMSTRONG FLOORING Once 'N Done 1/2 Gal. Ready-To -Use Resilient & Ceramic Floor Cleaner Refill (00337406)
- TOUGH GUY Floor Cleaner, Liquid, 1 gal., Odorless (36MF97)
- AMREP Zep® Z-Tread Neutral Floor Cleaner, Gallon Bottle, 4 Bottles - 1041452 (1041452)
- ZEP Hardwood and Laminate Cleaner, 32 oz Spray Bottle, PK12 (ZUHLF32)
- BRUCE 32 Oz. Wood Finish Restorer For Urethane Floors (W165)
- Ewbank Floor Cleaners and Maintainers