Shop All Outdoor Wall Lights
This Product is Discontinued
Evolve
Wall Pack, LED, 1500 Lumens, 3000K, 12W (Discontinued)
Mfr # EWLS01015AF730N1FMDKBZ
Zoro # G2477872
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Temp. 3000K
- Includes Impact resistant tempered glass lens
- Fixture Voltage 120 to 277
- LED Replacement For 50 to 250W MH
- Housing Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EWLS01015AF730N1FMDKBZ
- Zoro # G2477872
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 7 3/8 in |
Height | 3 7/8 in |
Length | 8 1/4 in |
Fixture Length | 8 1/4 in |
Fixture Height | 3 7/8 in |
Fixture Width | 7 3/8 in |
Recommended Mounting Height | 8 to 25 ft |
Description
Wall Pack, Lumens 1,500 lm, Fixture Wattage 12 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 50 to 250W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 3000K, Color Rendering Index 70, Height 3 7/8 in, Width 7 3/8 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, IP Rating 66, Lumens per Watt 121 lm/W, Max. Operating Temp. 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.