Shop All Light Fixture Parts
Evolve
Square Pole Adaptor, Dark Bronze
Mfr # SPA-EAMT10DKBZ
Zoro # G4148225
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10-1/2"
- Housing Finish Dark Bronze
- Warranty 5 yr.
- Housing Material Die Cast Aluminum
- Includes Arm Adaptor for Square Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # SPA-EAMT10DKBZ
- Zoro # G4148225
- UPC # 094715669317
- Country of Origin Mexico
- Category Light Fixture Parts
Dimensions
Length | 10-1/2" |
Details
Item | Adapter |
Housing Finish | Dark Bronze |
Warranty | 5 yr. |
Housing Material | Die Cast Aluminum |
Includes | Arm Adaptor for Square Pole |
Standards | UL/cUL listed, Wet Locations, IP 65 rated,ANSI C136.25-2009, RoHS compliant |
Description
Adapter, Standards UL/cUL listed, Wet Locations, IP 65 rated,ANSI C136.25-2009, RoHS compliant, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Twin LED Lantern 390 L (2000024375)
- NITE IZE Gen Purpose Hands Free Light, LED, Red (SLP2-10-R3)
- DABMAR LIGHTING Fixture, Post, 2405, B, Emily, 5 Light (GM2405-B)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/850/HO/ECO)
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EP809W)
- ELCO LIGHTING Brick Grill Faceplate Replacement (PST1W)
- DAY-BRITE CFI Sliding Hanger Bracket (FSTH)
- JANDORF Socket Phenolic Candelabra W/Spring C Lamp Socket (C60475)
- CORELLE White Glass Winter Frost White Luncheon Plate 8-1/2 in. D (6003880)
- GENESIS Opal Light Panel, PK 10 (70802)
- GENESIS Clear Light Panel, PK 10 (70800)
- Evolve Light Fixture Parts