Shop All Uninterruptible Power Supplies (UPS)
Evolve
Smart UPS, 2000VA, Rack
Mfr # EV266660
Zoro # G211957855
product price: $1,368.99
/ea
Free Shipping & Returns
$1,368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 2000VA
- Mounting Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EV266660
- Zoro # G211957855
- UPC # 652513892650
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Power Rating | 2000VA |
Mounting | Rack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LP4K09008BW3)
- LEGRAND Fiber-Ready Divided Entrance End, Ivory (V2410DFO)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53)
- ALLEN BRADLEY Plc 1766L32BXB (1766-L32BXB)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- CYBERPOWER UPS System, 900VA, 10 Outlets, Out: 120V AC , In:120V AC (CP900AVR)
- APC Smart UPS, 3kVA, 3 Outlets, Rack, Out: 208V AC , In:208V (SRT3000RMXLT)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (INTERNET750U)
- TRIPP LITE Smart UPS, 1000VA, 6 Outlets, Tower, Out: 110/120/127V AC , In:100/110/120/127V AC (SU1000XLCD)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1500RM2UN)
- TRIPP LITE UPS System, 1500VA, 8 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSX1500)
- Evolve Power Systems