Shop All VGA Connectors & Cables
Evolve
Pioneer 6.5-In Pro Series Mid-Bass Driver 4-Ohms
Mfr # EV132583
Zoro # G603977737
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EV132583
- Zoro # G603977737
- UPC # 654204676419
- Country of Origin China
- Category VGA Connectors & Cables
Description
Features
- 6-1/2 in. PRO Series Mid-Bass Car Speaker Drivers
- Power Handling:
- Peak: 1000 watts per pair / 500 watts each
- RMS: 220 watts per pair / 110 watts each
- Optimally Blended Pulp cone material
- Corrugated speaker surround
- Oversize magnet motor structure
- 4 ohms impedance
- Designed for those seeking serious sound pressure levels
- Frequency response: 50-18,000 Hz
- Top-mount depth: 3-1/8 in.
- Sensitivity: 94 dB
- 1-year Sonic Electronix Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT UV Counterfeit Detector Scanner 2 Bulbs (UVF2X8)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors (IVR46401)
- DURACELL Alkaline 76A LR44 1.5 V 0.11 Ah Medical Battery , 4PK (76AB4PK)
- NEC DISPLAY SOLUTIONS Replacement Filter (NP06FT)
- VERTIV Vga To Dvi-D Converted w/ Usb Bridge (TBR02)
- PLATINUM TOOLS Platinum Tools PT18001RA F-Type; RG6 Quad Right Angle Compression Connectors (PT18001RA)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 50ft (3619)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- C2G 1.5Ft Rapidrun&Reg; Vga (Hd15) + 3.5Mm Flying Lead (60048)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 35ft (3590)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 25ft (3594)
- Evolve VGA Connectors & Cables