Pioneer 3.5 In. P.R.O. Bullet Tweeter
Mfr # EV132571
Zoro # G203928887
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EV132571
- Zoro # G203928887
- UPC # 654204676334
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Inspired by Pioneer’s history of record-breaking SPL competition, the new P.R.O. series line of speakers is constructed with the street enthusiast in mind. With an emphasis on efficiency and power handling, the P.R.O. series lineup consists of bullet tweeters, mid bass drivers, and a subwoofer that can be mixed and matched to deliver impressive output, without requiring an impressive investment.
The Pioneer P.R.O. series TS-B400PRO bullet tweeters feature aluminum die-cast chassis with titanium diaphragms backed by aggressive magnets and motor assemblies to produce a wide range of crisp, loud, and clear frequencies with up to 250 watts of maximum power handling.
- 4 in. PRO Series Car Tweeters
- Titanium tweeter construction
- Aluminum die-cast chassis
- 4 ohms impedance
- High-temperature voice coil
- In-line crossover filter
- Aggresive magnet structure
- Surface mountable design
- Sensitivity: 106dB
- Frequency response: 3,500-27,000 Hz
- Top-mount depth: 2-5/8 in.
- Power Handling:
- Peak - 500 watts
- RMS - 200 watts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Booster Cables, 20Ft, 500Amps, Parrot Jaw (SL-3029)
- WESTWARD Hydraulic Service Jack, Manual, Steel (788VY0)
- DOCK EDGE Flip-Up Dock Cleat; Polished (DE2608PF)
- WIX FILTERS Xp Lube Filter, 57899Xp (57899XP)
- BRANDX 6.5'' 2-Way Speaker System (XLC62)
- AUDIOPIPE Audiopipe APCLE18001D 1800W Class D Amplifier Overload & Overheat Protection Remote Woofer Volume Control (APCLE18001D)
- EMINENCE SPEAKER 10 Inch Pro Mid Bass Speaker; 300W Max; 8 Ohms - ALPHA10A (ALPHA10A)
- PYLE Chopper Series 2-Channel 1400W Bridgeable Class AB Amp (PLA2200)
- PYLE 10'' 1000 Watt Dvc Subwoofer, PL1090BL (PL1090BL)
- PYRAMID 12'' 700 Watt Subwoofer (PW1277X)
- Q POWER Qpower QBGMC14212 12 in. Qbomb empty Dual 2014 - Current GMC Crew Cab - 4 Door (QBGMC14212)
- Evolve Automotive Speakers & Amplifiers