Shop All Site & Roadway Lighting
Evolve
Parking Lot Light Fixture, 4000K, 15000 lm
Mfr # EALS030F4AF740NDD1DKBZH
Zoro # G3945530
product price: $1,265.99
/ea
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 116 W
- Light Distribution Shape Type IV Asymmetric Forward
- Fixture Rated Life 100,000 hr
- Voltage 120-277V AC
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EALS030F4AF740NDD1DKBZH
- Zoro # G3945530
- Country of Origin United States
- Category Site & Roadway Lighting
Dimensions
Fixture Width | 16 in |
Fixture Length | 25 1/2 in |
Width | 16 in |
Height | 10 in |
Fixture Height | 10 in |
Description
Parking Lot Light Fixture, Mount Type Universal, Lumens 15,000 lm, Fixture Wattage 116 W, Light Distribution Shape Type IV Asymmetric Forward, LED Replacement For 1000W MH/HPS, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 10 in, Width 16 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 129.2 lm/W, Max. Operating Temp. 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAMAN 6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Soft White 2700K, 20PK (MXTL1031-827-20P)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- SATCO 40W - T12 - Black light Blue Fluorescent - G13 base (S6409)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- EVOLVE LED Garage Light, 4000K, 5000 lm (EG2R0A5PS4011WHTE)
- EVOLVE LED Garage Light, 4000K, 5000 lm (EG2R0A5PS5011WHTE)
- EVOLVE LED Roadway Light, 118W, 9300 lm (ERL1009B340AGRAY)
- LUMARK Axc, Large, 56W, 4000K, Rl, 120-277V (AXCL6ARL)
- LUMARK Xtor, 38W, 5K, Full Cutoff, 120-277V, Cb (XTOR4B)
- NIGHTSTICK Rechargeable Area Light (XPR-5592GX)
- LUMARK Led Sq Wp 120-277 5000K Glass Bz, 65W (WPSQLED-65-UNV-7050)
- Evolve Site & Roadway Lighting