Shop All Outdoor Wall Lights
Evolve
LED Wall Pack, 4000 lm, 27W, Type IV
Mfr # EWLS02040AF750N1FMDKBZ
Zoro # G302670526
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Integral Heat Sink for Maximum Heat Transfer
- Width 7 3/8 in
- Height 8 3/8 in
- Voltage 120 to 277 V AC
- Fixture Sensor Type Integral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EWLS02040AF750N1FMDKBZ
- Zoro # G302670526
- Country of Origin Multiple
- Category Outdoor Wall Lights
Dimensions
Width | 7 3/8 in |
Height | 8 3/8 in |
Recommended Mounting Height | 8 to 25 ft |
Depth | 3 7/8 in |
Description
LED Wall Pack, Lumens 4,000 lm, Fixture Wattage 27 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 50 to 250W HID, Fixture Sensor Type Integral, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 8 3/8 in, Width 7 3/8 in, Depth 3 7/8 in, Includes Lamp No, Suggested Lamp Item No. Integral LED, Lamp Watts 27 W, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Headlight Led Focus Dimm (HL7)
- ILC Replacement for Satco S1826 replacement light bulb lamp (S1826 SATCO)
- CLING 24 in. Erte Art Deco Silhouette Table Lamp - Silver Chrome & White (CL2629554)
- NUVO 8 Light 48 in. Vanity Strip Polished Brass (SF77-191)
- EVOLVE LED Wall Pack, 1700 lm, 12W, Type IV (EWLS02817AF730N1FMDKBZ)
- EVOLVE LCR23N2-BR Round Double Floodlight Holder Kit; Bronze (EV575428)
- EVOLVE LED Wall Pack, 4000 lm, 27W, Type IV (EWLS02040AF740N1FMDKBZ)
- EVOLVE LED Wall Pack, 4000 lm, 27W, Type IV (EWLS02040AF730N1FMDKBZ)
- AMAX LIGHTING AMAX Lighting LED-S002L-W 14.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S002L-W)
- WESTINGHOUSE LGHT FXTR WAL MNT 6.25""W (65790)
- WESTINGHOUSE One-Light Outdoor Wall Fixture White on Steel White Glass Lens (6783500)
- Evolve Outdoor Wall Lights