Shop All Outdoor Wall Lights
Evolve
LED Wall Pack, 4000 lm, 27W, Type IV
Mfr # EWLS02040AF740N1CBDKBZH
Zoro # G102670542
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Integral Heat Sink for Maximum Heat Transfer
- Height 8 3/8 in
- Voltage 120 to 277 V AC
- Fixture Sensor Type Integral, Motion
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EWLS02040AF740N1CBDKBZH
- Zoro # G102670542
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Height | 8 3/8 in |
Recommended Mounting Height | 8 to 25 ft |
Depth | 6 3/8 in |
Description
LED Wall Pack, Lumens 4,000 lm, Fixture Wattage 27 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 50 to 250W HID, Fixture Sensor Type Integral, Motion, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 8 3/8 in, Depth 6 3/8 in, Includes Lamp No, Suggested Lamp Item No. Integral LED, Lamp Watts 27 W, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 250 W R40 Incandescent - Clear Heat - 6000 Hours - Medium Base - 120V - Shatter Proof (S4885)
- METALUX Df 2'X4' Dry Wl Frm Kt (DF-24W-U)
- CARSON OPTICAL Flex Neck Plus LED Book Lights Six LED Bulbs (FL66MU)
- ELCO LIGHTING 4 Airtight Baffle Cone Trim" (EL902W)
- EVOLVE LED Wall Pack, 4000 lm, 27W, Type IV (EWLS02040AF750N1FMDKBZ)
- EVOLVE LED Wall Pack, 4000 lm, 27W, Type IV (EWLS02040AF730N1FMDKBZ)
- EVOLVE LED Wall Pack, 1700 lm, 12W, Type IV (EWLS02817AF730N1FMDKBZ)
- EVOLVE LCR23N2-BR Round Double Floodlight Holder Kit; Bronze (EV575428)
- WESTINGHOUSE Fixture Wall 75W 2-Light LowProfile White Base White Ceramic RectanGlasse Glass (6640300)
- PROGRESS LIGHTING Hawthorne Collection One-Light Small Wall Lantern (P5624-31)
- BOSTON HARBOR Fixture Porch Wlmt 1Lt Black (HV-66961-BK)
- Evolve Outdoor Wall Lights