Shop All Outdoor Wall Lights
Evolve
LED Wall Pack, 1700 lm, 12W, Type IV
Mfr # EWLS02817AF740N1FMDKBZ
Zoro # G402670679
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Integral Heat Sink for Maximum Heat Transfer
- Width 7 3/8 in
- Height 8 3/8 in
- Voltage 120 to 240 V AC
- Fixture Sensor Type Integral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # EWLS02817AF740N1FMDKBZ
- Zoro # G402670679
- Country of Origin Multiple
- Category Outdoor Wall Lights
Dimensions
Width | 7 3/8 in |
Height | 8 3/8 in |
Depth | 3 7/8 in |
Recommended Mounting Height | 8 to 25 ft |
Description
LED Wall Pack, Lumens 1,700 lm, Fixture Wattage 12 W, Voltage 120 to 240 V AC, Light Distribution Shape Type IV, LED Replacement For 50 to 250W HID, Fixture Sensor Type Integral, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 8 3/8 in, Width 7 3/8 in, Depth 3 7/8 in, Includes Lamp No, Suggested Lamp Item No. Integral LED, Lamp Watts 12 W, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE DirectDrive T8 LED Tube, KT-LED25T8-48G-850-DX2 25PK (KT-LED25T8-48G-850-DX2)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T4M MVOLT DDBXD)
- NEWHOUSE LIGHTING - INDOOR LED Banker Lamp for Table, Desk, Office, Touch Dimming and Color Changing, Modern Green (NHDK-MO-LED)
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 25PK (64625)
- EVOLVE LCR23N2-BR Round Double Floodlight Holder Kit; Bronze (EV575428)
- EVOLVE LED Wall Pack, 4000 lm, 27W, Type IV (EWLS02040AF730N1FMDKBZ)
- EVOLVE LED Wall Pack, 4000 lm, 27W, Type IV (EWLS02040AF750N1FMDKBZ)
- EVOLVE LED Wall Pack, 1700 lm, 12W, Type IV (EWLS02817AF730N1FMDKBZ)
- LUXURY LIGHTING Varien Bay 15in. High Ceramic Outdoor Wall Light, Antique Copper Finish (189-77(W9) ACop u/d-7-17)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 17W, 2100 lm, 5-1/4" H, Fixture Height: 5 1/4 in (LNC-9LU-4K-4-4-PCU)
- W F HARRIS LIGHTING Wall Pack, LED, 5000K, 1200 lm, 9.6W, 120V AC (80-WP-LED-2K4-FC-HB-120-277)
- Evolve Outdoor Wall Lights