Shop All Site & Roadway Lighting
Evolve
LED Roadway Light, 82W, 6200 lm
Mfr # ERL1006B340AGRAY
Zoro # G0058217
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Material Die-Cast Aluminum
- Light Distribution Shape Type II Wide
- LED Replacement For 250W HPS/MH
- Fixture Housing Color Gray
- Fixture Rated Life 50,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # ERL1006B340AGRAY
- Zoro # G0058217
- UPC # 094715669614
- Country of Origin United States
- Category Site & Roadway Lighting
Dimensions
Fixture Width | 15 1/4 in |
Fixture Length | 32 1/4 in |
Fixture Height | 5 1/4 in |
Height | 5 1/4 in |
Width | 15 1/4 in |
Description
LED Roadway Light, Lumens 6,000 lm, Light Distribution Shape Type II Wide, LED Replacement For 250W HPS/MH, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 5 1/4 in, Width 15 1/4 in, Lamp Watts 82 W, Rated Life 50,000 hr, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 127.7 lm/W, Max. Operating Temp. 50 Degrees C, Min. Operating Temp. -40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROY Newton Wall sconce (B9007-sFB)
- HUBBELL LIGHTING Hubbell HookLoop Mounting Accessory Accessory to BL FIXTURES (HOOKLOOP)
- FEIT ELECTRIC LED BR30 E26 DL 65W DIM (BR30DM/950CA)
- STREAMLIGHT STREAMLIGHT 80/11 Lumens, LED Yellow Headlamp (61050)
- EVOLVE LED Roadway Light, 118W, 9300 lm (ERL1009B340AGRAY)
- EVOLVE LED Garage Light, 4000K, 5000 lm (EG2R0A5PS4011WHTE)
- LUMARK Xtormaxx, 58W, 5K, Full Cutoff, 120-277V, Cb (XTOR6B)
- LUMARK Led, 26W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR3B)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4900 Lumens (LXEP4-40ML-DFA-EDU)
- LUMARK Cbn Bz, 12W, 5000K, 120-277V (XTOR1B)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (DSX0 LED P3 40K 70CRI T3M MVOLTSPADDBXD)
- Evolve Site & Roadway Lighting