Shop All Site & Roadway Lighting
Evolve
LED Roadway Light, 64W, 5200L
Mfr # ERL1005B340AGRAY
Zoro # G0058226
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Certification Unrated
- Color Rendering Index 70
- Watts 39
- Color Temperature 4000K
- Fixture Temp. Range -40 Degrees to 50 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolve
- MFR # ERL1005B340AGRAY
- Zoro # G0058226
- UPC # 094715669591
- Country of Origin United States
- Category Site & Roadway Lighting
Dimensions
Fixture Width | 15 1/4 in |
Fixture Length | 32 1/4 in |
Fixture Height | 5 1/4 in |
Width | 15 1/4 in |
Height | 5 1/4 in |
Description
Parking Lot Light Fixture, Mount Type Slipfitter, Lumens 5,000 lm, Fixture Wattage 39 W, Light Distribution Shape Type II Wide, LED Replacement For 100W MH/HPS, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 5 1/4 in, Width 15 1/4 in, Lamp Watts 67 W, Rated Life 50,000 hr, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 128.2 lm/W, Max. Operating Temp. 50 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Tripod Work Light with Driver Bits (LA-TRIPODWRKBITS-4/16)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT40120-277V)
- GE LAMPS LED Lamp, PL Horizontal, 3000K Bulb Color (LED9G24Q-H/830)
- AMERICAN ELECTRIC LED Roadway Light, 164W, 480V, 5000K Color (ATBM P60 480 R5 5K)
- EVOLVE LED Garage Light, 4000K, 5000 lm (EG2R0A5PS5011WHTE)
- EVOLVE LED Garage Light, 4000K, 5000 lm (EG2R0A5PS4011WHTE)
- EVOLVE LED Roadway Light, 118W, 9300 lm (ERL1009B340AGRAY)
- AMERICAN ELECTRIC LED Roadway Light, 133W, 4000K Color (ATBM P40 MVOLT R3)
- LUMARK Cbn Bz, 80W, 5000K, 120-277V (XTOR8B)
- LUMARK Led, 26W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR3B)
- LUMARK Xtormaxx, 58W, 5K, Fco, Cb, 208-277V Pc (XTOR6B-PC2)
- Evolve Site & Roadway Lighting